33 in. Farmhouse Composite Single Bowl Kitchen Sink in Black
Totten 33 in. Farmhouse Composite Single Bowl Kitchen Sink in Black
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA B45.5-17
- Collection:
- Totten
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 33 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer – www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 29-3/4 in x 16-1/2 in x 9 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- Width:
- 20 in