This product requires certification to purchase.

33 in. Farmhouse Composite Single Bowl Kitchen Sink in White

You last purchased this on
 
Signature Hardware

Totten 33 in. Farmhouse Composite Single Bowl Kitchen Sink in White

  • Fast #
  • Part #SHGR1B3320AWH
  • Item #8329230
  • Manufacturer Part #454482
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Totten 33 in. Farmhouse Composite Single Bowl Kitchen Sink in White

  • Fast #
  • Part #SHGR1B3320AWH
  • Item #8329230
  • Manufacturer Part #454482
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CSA Certified:
CSA B45.5-17
Collection:
Totten
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
3-1/2 in
IAPMO Listed:
Yes
Length:
33 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Proposition 65:
WARNING: Cancer – www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
29-3/4 in x 16-1/2 in x 9 in
Sink Installation Type:
Farmhouse
Sink Material:
Composite
Sink Size Range:
31 in - 36 in
Width:
20 in