This product requires certification to purchase.

3 in. Residential Strap Hinge in Black

You last purchased this on
 
Signature Hardware

Traditional 3 in. Residential Strap Hinge in Black

  • Fast #
  • Part #SH325297
  • Item #7616068
  • Manufacturer Part #325297
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Traditional 3 in. Residential Strap Hinge in Black

  • Fast #
  • Part #SH325297
  • Item #7616068
  • Manufacturer Part #325297
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made of cast iron.
  • Dimensions: 6" L x 3" H.
  • Includes mounting hardware.
  • Weight limit per pair is 6 lbs.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Traditional
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
3 in
Length:
6 in
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov