This product requires certification to purchase.

3 in. Brass Push Plate in Antique Brass

You last purchased this on
 
Signature Hardware

Traditional 3 in. Brass Push Plate in Antique Brass

  • Fast #
  • Part #SH283891
  • Item #7696221
  • Manufacturer Part #283891
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Traditional 3 in. Brass Push Plate in Antique Brass

  • Fast #
  • Part #SH283891
  • Item #7696221
  • Manufacturer Part #283891
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Overall dimensions 3" W x 10-1/4" H.
  • Includes fastening hardware.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Traditional
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Height:
10-1/4 in
Length:
3 in
Material:
Brass
Product Type:
Push Plate
Size:
3 in x 10-1/4 in