This product requires certification to purchase.

5 in. Residential Strap Hinge in Antique Brass

You last purchased this on
 
Signature Hardware

Traditional 5 in. Residential Strap Hinge in Antique Brass

  • Fast #
  • Part #SH325315
  • Item #7613893
  • Manufacturer Part #325315
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Traditional 5 in. Residential Strap Hinge in Antique Brass

  • Fast #
  • Part #SH325315
  • Item #7613893
  • Manufacturer Part #325315
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made of solid brass.
  • Dimensions: 10-1/8" L x 5" H.
  • Weight limit per pair is 15 lbs.
  • Includes mounting hardware.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Traditional
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Height:
5 in
Length:
10-1/8 in
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov