This product requires certification to purchase.

8 in. Cast Iron Shelf Bracket in Black Powder Coat

You last purchased this on
 
Signature Hardware

Traditional 8 in. Cast Iron Shelf Bracket in Black Powder Coat

  • Fast #
  • Part #SH353135
  • Item #7695367
  • Manufacturer Part #353135
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Traditional 8 in. Cast Iron Shelf Bracket in Black Powder Coat

  • Fast #
  • Part #SH353135
  • Item #7695367
  • Manufacturer Part #353135
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Powder Coat Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Each bracket is handcrafted and may vary slightly in shape and dimensions.
  • Requires Certification

Documents


Specifications

Capacity:
150 lbs
Collection:
Traditional
Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Hardware Type:
Bracket
Height:
8-3/4 in
Length:
8 in
Material:
Cast Iron
Width:
1-1/2 in