Elongated Closed Front with Cover Toilet in White
Traditional Elongated Closed Front with Cover Toilet in White
Frequently Purchased Together
Product Details
Product Details
- Heavy weight molded solid plastic
- Closed front with cover
- Corrosion proof hardware
- Slip resistant pads with adjustable positioning
- Slow close
- Total thickness including seat, lid, and bumpers: 2-3/8".
Specifications
- ADA Compliant:
- No
- Collection:
- Traditional
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 2-3/8 in
- Length:
- 18-1/2 in
- Material:
- Molded Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14-5/8 in