Wall Toilet Tissue Holder in Chrome
Traditional Wall Toilet Tissue Holder in Chrome
Product Details
Product Details
- Includes fastening hardware.
Specifications
- Application:
- Residential
- Collection:
- Traditional
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3 in
- Hardware Included:
- Yes
- Height:
- 2-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 8-1/2 in
- Material:
- Brass, Zinc
- Mount Type:
- Wall
- Projection:
- 3 in
- Width:
- 3 in