3-1/4 in. Knob Entrance Door Set Entrance Set in Antique Pewter
Traeger 3-1/4 in. Knob Entrance Door Set Entrance Set in Antique Pewter
Product Details
Product Details
- 3-1/4" exterior extension from door.
- 2-3/4" interior extension from door.
- 5-1/2" center-to-center boring for deadbolt to door handle.
- Fits doors with standard 2-1/8" diameter borings.
- Fits doors with standard thickness of 1-3/4".
- Single cylinder door set features swinging key flap on exterior plate.
- Includes all operating parts and fastening hardware.
Specifications
- Application:
- 2-3/8 in Backset
- Collection:
- Traeger
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Antique Pewter
- Depth:
- 3-1/4 in
- Height:
- 18-1/8 in
- Product Type:
- Entrance Set
- Size:
- 3 in x 18-1/8 in x 3-1/4 in
- Width:
- 3 in