This product requires certification to purchase.

3-1/4 in. Knob Entrance Door Set Entrance Set in Satin Brass

You last purchased this on
 
Signature Hardware

Traeger 3-1/4 in. Knob Entrance Door Set Entrance Set in Satin Brass

  • Fast #
  • Part #SH441342
  • Item #7848685
  • Manufacturer Part #441342
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Traeger 3-1/4 in. Knob Entrance Door Set Entrance Set in Satin Brass

  • Fast #
  • Part #SH441342
  • Item #7848685
  • Manufacturer Part #441342
4.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 3-1/4" exterior extension from door.
  • 2-3/4" interior extension from door.
  • 5-1/2" center-to-center boring for deadbolt to door handle.
  • Fits doors with standard 2-1/8" diameter borings.
  • Fits doors with standard thickness of 1-3/4".
  • Single cylinder door set features swinging key flap on exterior plate.
  • Includes all operating parts and fastening hardware.
  • Requires Certification

Documents


Specifications

Application:
2-3/4 in Backset
Collection:
Traeger
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
3-1/4 in
Height:
18-1/8 in
Material:
Brass
Product Type:
Entrance Set
Size:
3 in x 18-1/8 in x 3-1/4 in
Width:
3 in