This product requires certification to purchase.

3-1/4 in. Knob Handle Dummy Entrance Door Set in Antique Brass

Signature Hardware

Traeger 3-1/4 in. Knob Handle Dummy Entrance Door Set in Antique Brass

  • Fast #
  • Part #SH441539
  • Item #7848552
  • Manufacturer Part #441539
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

Traeger 3-1/4 in. Knob Handle Dummy Entrance Door Set in Antique Brass

  • Fast #
  • Part #SH441539
  • Item #7848552
  • Manufacturer Part #441539
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3-1/4" exterior extension from door.
  • 2-3/4" interior extension from door.
  • Fits doors with standard thickness of 1-3/4".
  • Includes fastening hardware.
  • Requires Certification

Documents


Specifications

Application:
Entrance Door Set
Collection:
Traeger
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
3-1/4 in
Height:
18-1/8 in
Material:
Brass
Product Type:
Door Set Knob
Size:
3 in x 18-1/8 in x 3-1/4 in
UPC:
781889562246
Width:
3 in