This product requires certification to purchase.

3-1/4 in. Lever Dummy Right Hand Entrance Set in Antique Brass

You last purchased this on
 
Signature Hardware

Traeger 3-1/4 in. Lever Dummy Right Hand Entrance Set in Antique Brass

  • Fast #
  • Part #SH441527
  • Item #7848783
  • Manufacturer Part #441527
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Traeger 3-1/4 in. Lever Dummy Right Hand Entrance Set in Antique Brass

  • Fast #
  • Part #SH441527
  • Item #7848783
  • Manufacturer Part #441527
3.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 3-1/4" exterior extension from door.
  • 2-3/4" interior extension from door.
  • Includes fastening hardware.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI GRADE
Application:
Entrance Door Set
Collection:
Traeger
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
3-1/4 in
Handle Material:
Metal
Handle Type:
Lever
Height:
18-1/8 in
Material:
Brass
Size:
3 in x 18-1/8 in x 3-1/4 in
Width:
3 in