This product requires certification to purchase.

3-1/4 in. Lever Entrance Door Set Left Hand Entrance Set in Satin Brass

You last purchased this on
 
Signature Hardware

Traeger 3-1/4 in. Lever Entrance Door Set Left Hand Entrance Set in Satin Brass

  • Fast #
  • Part #SH441514
  • Item #7848768
  • Manufacturer Part #441514
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Traeger 3-1/4 in. Lever Entrance Door Set Left Hand Entrance Set in Satin Brass

  • Fast #
  • Part #SH441514
  • Item #7848768
  • Manufacturer Part #441514
3.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 3-1/4" exterior extension from door.
  • 2-3/4" interior extension from door.
  • 5-1/2" center-to-center boring for deadbolt to door handle.
  • Fits doors with standard 2-1/8" diameter borings.
  • Fits doors with standard thickness of 1-3/4".
  • Single cylinder door set features swinging key flap on exterior plate.
  • Includes all operating parts and fastening hardware.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI GRADE
Application:
2-3/8 in Backset
Collection:
Traeger
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
3-1/4 in
Handle Material:
Metal
Handle Type:
Lever
Height:
18-1/8 in
Material:
Brass
Size:
3 in x 18-1/8 in x 3-1/4 in
Width:
3 in