This product requires certification to purchase.

3 in. Knob Handle Dummy Interior Door Set in Dark Bronze

You last purchased this on
 
Signature Hardware

Traeger 3 in. Knob Handle Dummy Interior Door Set in Dark Bronze

  • Fast #
  • Part #SH444432
  • Item #7941927
  • Manufacturer Part #444432
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Traeger 3 in. Knob Handle Dummy Interior Door Set in Dark Bronze

  • Fast #
  • Part #SH444432
  • Item #7941927
  • Manufacturer Part #444432
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Dark Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made of brass.
  • Includes all necessary hardware.
  • Requires Certification

Documents


Specifications

Application:
Interior Door Set
Collection:
Traeger
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Depth:
3 in
Height:
5-1/8 in
Material:
Bronze
Product Type:
Door Set Knob
Proposition 65:
Warning: Cancer and Reproductive Harm
Size:
2-1/2 in x 5-1/8 in x 3 in
Width:
2-1/2 in