This product requires certification to purchase.

Solid Brass Privacy Door Set with Dual Lever Handle in Satin Brass

You last purchased this on
 
Signature Hardware

Traeger Solid Brass Privacy Door Set with Dual Lever Handle in Satin Brass

  • Fast #
  • Part #SH466072
  • Item #9344674
  • Manufacturer Part #466072
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Traeger Solid Brass Privacy Door Set with Dual Lever Handle in Satin Brass

  • Fast #
  • Part #SH466072
  • Item #9344674
  • Manufacturer Part #466072
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Includes all necessary operating parts and fastening hardware.
  • Fits doors with standard thickness of 1-3/4".
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Traeger
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
2-3/4 in
Handle Material:
Brass
Handle Type:
Lever
Height:
5-1/8 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Size:
5-1/4 in x 5-1/8 in x 2-3/4 in
Smart Home Enabled:
No
Style:
Traditional
Thickness:
1.75 in
UL Listed:
No
Width:
5-1/4 in