This product requires certification to purchase.

6 in. Corner Shower Basket in Chrome

You last purchased this on
 
Signature Hardware

Transitional 6 in. Corner Shower Basket in Chrome

  • Fast #
  • Part #SH215276
  • Item #7692926
  • Manufacturer Part #SH215276
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Transitional 6 in. Corner Shower Basket in Chrome

  • Fast #
  • Part #SH215276
  • Item #7692926
  • Manufacturer Part #SH215276
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Shower basket fits in corner of shower or bathroom wall.
  • Mounting hardware included.
  • Requires Certification

Specifications

Collection:
Transitional
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
6 in
Hardware Included:
Yes
Height:
1-3/4 in
Installation Type:
Wall Mount
Length:
10 in
Material:
Brass
Product Type:
Corner Shower Basket