This product requires certification to purchase.

6 in. Corner Shower Basket in Polished Nickel

You last purchased this on
 
Signature Hardware

Transitional 6 in. Corner Shower Basket in Polished Nickel

  • Fast #
  • Part #SH296024
  • Item #7714120
  • Manufacturer Part #296024
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Transitional 6 in. Corner Shower Basket in Polished Nickel

  • Fast #
  • Part #SH296024
  • Item #7714120
  • Manufacturer Part #296024
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Shower basket fits in corner of shower or bathroom wall.
  • Mounting hardware included.
  • Includes button covers to conceal mounting screws.
  • Requires Certification

Documents


Specifications

Collection:
Transitional
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6 in
Hardware Included:
Yes
Installation Type:
Wall Mount
Length:
10-1/4 in
Material:
Brass
Product Type:
Corner Shower Basket