Tub Caddy in Brushed Nickel
Tub Caddy in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Holds soaps, bath accessories, etc.
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Installation Type:
- Over the Rim
- Length:
- 10-1/2 in
- Material:
- Brass
- Product Type:
- Tub Caddy
- Width:
- 5-1/4 in