Tub Caddy in Oil Rubbed Bronze
Tub Caddy in Oil Rubbed Bronze
Product Details
Product Details
- Large compartment: 3-1/8" L x 3-5/8" W x 4-7/8" D.
- Small compartment: 2-1/2" L x 3-5/8" W x 7/8" D.
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 7 in
- Installation Type:
- Over the Rim
- Length:
- 6-5/8 in
- Material:
- Brass
- Product Type:
- Tub Caddy
- Width:
- 8-1/4 in