2-3/4 in. Iron Door Knocker in Black Powder Coat
Twist 2-3/4 in. Iron Door Knocker in Black Powder Coat
Product Details
Product Details
- Covered under Signature Hardware's 10 year limited warranty
- Iron construction ensures long-lasting durability
- Easily install to add a stylish touch to your door
- Bolts can be cut down for installation
- Includes all necessary mounting hardware
Documents
Specifications
- Collection:
- Twist
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Depth:
- 1-1/8 in
- Height:
- 6-3/4 in
- Material:
- Iron
- Size:
- 2-3/4 in x 6-3/4 in
- Width:
- 2-3/4 in