This product requires certification to purchase.

Two Handle Bridge Bathroom Sink Faucet in Chrome

You last purchased this on
 
Signature Hardware

Two Handle Bridge Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #SH278232
  • Item #7640068
  • Manufacturer Part #278232
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Two Handle Bridge Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #SH278232
  • Item #7640068
  • Manufacturer Part #278232
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Soap Dispenser Included: No
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Bridge
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Depth:
8-7/8 in
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
12-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Length (in):
1-3/4 in
Handle Material:
Porcelain
Handle Type:
Cross
Height:
12-7/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
1-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Spout Height:
9-3/4 in
Spout Reach:
7 in
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
Width:
8-7/8 in