This product requires certification to purchase.

Two Handle Bridge Kitchen Faucet in Aged Brass

You last purchased this on
 
Signature Hardware

Two Handle Bridge Kitchen Faucet in Aged Brass

  • Fast #
  • Part #SH349722AGBR
  • Item #10361184
  • Manufacturer Part #SH349722AGBR
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Two Handle Bridge Kitchen Faucet in Aged Brass

  • Fast #
  • Part #SH349722AGBR
  • Item #10361184
  • Manufacturer Part #SH349722AGBR
3.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Side spray max flow rate: 2.0 gpm (7.6 L/min) @ 60 psi.
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Deck Plate Included:
No
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
14 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.75 gpm
Handle Material:
Brass
Handle Type:
Lever
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-5/8 in
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Side Spray:
Yes
Spout Height:
11-7/16 in
Spout Reach:
9-3/16 in
Spout Type:
Swivel