This product requires certification to purchase.

Two Handle Roman Tub Faucet with Supply, Drain and Telephone Style Hand Shower in Brushed Nickel

You last purchased this on
 
Signature Hardware

Two Handle Roman Tub Faucet with Supply, Drain and Telephone Style Hand Shower in Brushed Nickel

  • Fast #
  • Part #SH419871
  • Item #7639652
  • Manufacturer Part #SH419871
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Two Handle Roman Tub Faucet with Supply, Drain and Telephone Style Hand Shower in Brushed Nickel

  • Fast #
  • Part #SH419871
  • Item #7639652
  • Manufacturer Part #SH419871
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Solid brass construction.
  • Rough-in Valve Included: Yes
  • Hand Shower Included: Yes
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Center Size:
7 in
Faucet Connection:
Threaded
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
36 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Showerhead Function:
Single
Trim Only:
No
WaterSense Labeled:
No