This product requires certification to purchase.

Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brushed Gold

You last purchased this on
 
Signature Hardware

Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brushed Gold

Brand image
You last purchased this on
 
Signature Hardware

Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brushed Gold

  • Fast #
  • Part #SHWSCDR207BG
  • Item #10090101
  • Manufacturer Part #485014
3.7 out of 5 Customer Rating
Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brushed Gold

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal construction for ultimate strength and durability.
  • For above-counter lavatories and wall-mount installations.
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

Application:
Residential
Bathroom Faucet Type:
Wall Mount
CEC Compliant:
For Sale in CA
Color Finish Category:
Gold Tones
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
2-3/8 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Length (in):
2-5/8 in
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
1-3/8 in
Spout Reach:
8-1/4 in
Spout Swivel:
No
Trim Only:
Yes
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #SHDRFS2000GZBN
Item #10090073
5 out of 5 Customer Rating
Requires Certification
Part #DT11871BL
Item #9570768
3.9 out of 5 Customer Rating
Requires Certification
Part #D51386BL
Item #9575709
3.9 out of 5 Customer Rating
Requires Certification
Part #SHLZ9005LHBG
Item #9059853
3.6 out of 5 Customer Rating
Requires Certification
Part #SHWSCLZ807LHBG
Item #9808034
5 out of 5 Customer Rating
Requires Certification
Part #SHHS4030GZBN
Item #7504459
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHWSCPR807ZBN
Item #9807995
5 out of 5 Customer Rating
Requires Certification
Part #SHWSCSF807ZBN
Item #10249783
4.9 out of 5 Customer Rating
Requires Certification
Part #SHWSCVA107BG
Item #9919661
5 out of 5 Customer Rating
Requires Certification
Part #SHWSCHB107LMB
Item #9807999
3.8 out of 5 Customer Rating
Requires Certification
Part #SHWSCLE808BG
Item #9894330
3.3 out of 5 Customer Rating
Requires Certification
Part #SHWSCVA807BG
Item #9919665
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing