This product requires certification to purchase.

1-Hook Robe Hook in Polished Chrome

You last purchased this on
 
Signature Hardware

Tyndall 1-Hook Robe Hook in Polished Chrome

  • Fast #
  • Part #SH466642
  • Item #9400415
  • Manufacturer Part #466642
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Tyndall 1-Hook Robe Hook in Polished Chrome

  • Fast #
  • Part #SH466642
  • Item #9400415
  • Manufacturer Part #466642
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Sold individually.
  • Made of solid brass.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
CARB OTC LEED Compliant:
No
Collection:
Tyndall
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
1-3/4 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Projection:
2 in
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM ? WWW.P65WARNINGS.CA.GOV
Width:
2 in