This product requires certification to purchase.

23-7/8 in. Scalloped Rectangular Mirror in Gold Leaf

You last purchased this on
 
Signature Hardware

Ulric 23-7/8 in. Scalloped Rectangular Mirror in Gold Leaf

  • Fast #
  • Part #SH442683
  • Item #7899276
  • Manufacturer Part #442683
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Ulric 23-7/8 in. Scalloped Rectangular Mirror in Gold Leaf

  • Fast #
  • Part #SH442683
  • Item #7899276
  • Manufacturer Part #442683
3.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Gold Leaf Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 128
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Covered under Signature Hardware's 5 year limited warranty
  • Frame handcrafted from high quality iron with a glass mirror
  • Mirror hangs vertically
  • Mirror frame will resist rust and corrosion through everyday use
  • All hardware required for installation is included
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Ulric
Color Finish Category:
Gold Tones
Color Finish Name:
Gold Leaf
Depth:
1 in
ETL Listed:
No
Height:
34-1/4 in
Material:
Iron
Product Type:
Mirror
Proposition 65:
Warning: Chemical and Reproductive Harm
Shape:
Rectangular
UL Listed:
No
Weight:
26 lb
Width:
23-7/8 in