This product requires certification to purchase.

4-Piece Bathroom Accessory Set in Brushed Nickel

You last purchased this on
 
Signature Hardware

Ultra 4-Piece Bathroom Accessory Set in Brushed Nickel

Brand image
You last purchased this on
 
Signature Hardware

Ultra 4-Piece Bathroom Accessory Set in Brushed Nickel

  • Fast #
  • Part #SH456327
  • Item #8962776
  • Manufacturer Part #456327
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes towel bar, towel ring, robe hook and Euro-style wall-mount toilet paper holder.
  • 30" Towel bar: 30-3/4" L (3" extension from wall).
  • Towel ring: 7-1/2" L x 6-1/2" H (2-5/8" extension from wall).
  • Robe hook: 1-7/8" L x 2-1/4" H (2-1/8" extension from wall).
  • Euro toilet paper holder: 7" L x 1-7/8" H (4" extension from wall).
  • All base plates measure 1-7/8" L x 1-7/8" H.
  • Concealed mounting screws included.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Ultra
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
Number of Pieces:
4 Piece
Product Type:
Robe Hook, Toilet Paper Holder, Towel Bar, Towel Ring
Proposition 65:
Warning: Cancer and Reproductive Harm
WaterSense Labeled:
No
Weight:
8 lb


Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing