This product requires certification to purchase.

4 Piece Bathroom Accessory Set in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Ultra 4 Piece Bathroom Accessory Set in Oil Rubbed Bronze

  • Fast #
  • Part #SH400886
  • Item #7743597
  • Manufacturer Part #400886
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Ultra 4 Piece Bathroom Accessory Set in Oil Rubbed Bronze

  • Fast #
  • Part #SH400886
  • Item #7743597
  • Manufacturer Part #400886
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 30" Towel bar: 30-3/4" L (3" extension from wall).
  • Towel ring: 7-1/2" L x 6-1/2" H (2-5/8" extension from wall).
  • Robe hook: 1-7/8" L x 2-1/4" H (2-1/8" extension from wall).
  • Euro toilet paper holder: 7" L x 1-7/8" H (4" extension from wall).
  • All base plates measure 1-7/8" L x 1-7/8" H.
  • Concealed mounting screws included.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Ultra
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Hardware Included:
Yes
Height:
1-7/8 in
Installation Type:
Wall Mount
Material:
Brass
Number of Pieces:
4 Piece
Product Type:
Bathroom Accessory Set
WaterSense Labeled:
No
Width:
1-7/8 in