This product requires certification to purchase.

61-1/2 x 29-3/4 in. Freestanding Clawfoot Bathtub with Universal Drain in White - Less Drain Assembly

You last purchased this on
 
Signature Hardware

Ultra 61-1/2 x 29-3/4 in. Freestanding Clawfoot Bathtub with Universal Drain in White - Less Drain Assembly

  • Fast #
  • Part #SH480006
  • Item #9598745
  • Manufacturer Part #480006
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Ultra 61-1/2 x 29-3/4 in. Freestanding Clawfoot Bathtub with Universal Drain in White - Less Drain Assembly

  • Fast #
  • Part #SH480006
  • Item #9598745
  • Manufacturer Part #480006
5 out of 5 Customer Rating

X Points
EACH
Clawfoot Color Finish: Polished Brass Select Clawfoot Color Finish

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 61 in. dimensions: 61-1/2 in. L x 29-3/4 in. W (front to back) x 32 in. H (± 1/2 in.). Water capacity without/with overflow: 49/41 gallons. Weight uncrated/crated: 72/182 lbs
  • Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability
  • Requires Certification

Specifications

ADA Compliant:
No
Basin Length:
37-1/2 in
Basin Width:
17 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
42 gal
Clawfoot Color Finish:
Polished Brass
Clawfoot Included:
Yes
Clawfoot Material:
Cast Aluminum
Collection:
Ultra
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Universal
Faucet Included:
No
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Plastic
NSF Certified:
No
Number of Occupants:
1
Overall Length:
61-1/2 in
Overall Width:
29-3/4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm
Soaking Depth:
15-1/4 in
UL Listed:
No
Weight:
72 lb