This product requires certification to purchase.

Undermount Kitchen Sink in Brushed Brass

You last purchased this on
 
Signature Hardware

Undermount Kitchen Sink in Brushed Brass

  • Fast #
  • Part #SH465221
  • Item #9435136
  • Manufacturer Part #465221
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Undermount Kitchen Sink in Brushed Brass

  • Fast #
  • Part #SH465221
  • Item #9435136
  • Manufacturer Part #465221
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Brass Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Hammered finish.
  • 16-gauge thickness.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Brass
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
6 ga
Number of Bowls:
1
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Square
Sink Bowl Size:
11-7/8 in x 11-7/8 in
Sink Depth:
7-1/2 in
Sink Installation Type:
Undermount
Sink Material:
Brass
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15 in x 15 in x 8 in