60W 5-Light Candelabra E-12 Pendant in Aged Dark Bronze
Van Noord 60W 5-Light Candelabra E-12 Pendant in Aged Dark Bronze
Product Details
Product Details
- Bulb Included: No
- Canopy dimensions: 1" H x 5-7/8" diameter.
- Can be mounted on a sloped ceiling at up to 90 °
- Chain Included: 60"
- Location Rating: Dry
Specifications
- ADA Compliant:
- No
- Collection:
- Van Noord
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Dark Bronze
- Diameter:
- 26 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 21-5/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Material:
- Steel, Fabric
- Number of Lights:
- 5
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W