1.0 gpf Elongated 1 Piece Toilet with Bidet in White
Vela 1.0 gpf Elongated 1 Piece Toilet with Bidet in White
Package Quantity Info:
EA: 1 IP: 1 PT: 9-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Water pressure control
- Water temperature control
- Air dryer
- Manual and automatic flush
- Seat temperature
- Nozzle positioning
- Night light
-
Green
Specifications
- ASME:
- ASME A112.4.2-2015
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.16-15, CSA C22.2 No. 68, CSA C22.2 No. 64
- Collection:
- Vela
- Dual Flush:
- No
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Height:
- 18-1/2 in
- Length:
- 26-7/8 in
- MA Approved:
- Yes
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Seat Features:
- Slow-Close, Heated Seat
- Toilet Bowl Height:
- 15-3/4 in
- Toilet Bowl Length:
- 11-1/4 in
- Toilet Bowl Width:
- 13-1/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- One Piece
- WaterSense Labeled:
- Yes
- Width:
- 15-3/4 in