This product requires certification to purchase.

1.0 gpf Elongated 1 Piece Toilet with Bidet in White

You last purchased this on
 
Signature Hardware

VelaPlus 1.0 gpf Elongated 1 Piece Toilet with Bidet in White

  • Fast #
  • Part #SHVE540SPWH
  • Item #9393655
  • Manufacturer Part #SHVE540SPWH
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

VelaPlus 1.0 gpf Elongated 1 Piece Toilet with Bidet in White

  • Fast #
  • Part #SHVE540SPWH
  • Item #9393655
  • Manufacturer Part #SHVE540SPWH
4.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Water pressure control
  • Water temperature control
  • Air dryer
  • Manual and automatic flush
  • Seat temperature
  • Nozzle positioning
  • Night light
  • Automatic lid powered by radar sensor technology
  • Automatic deodorizer
  • Requires Certification
  • Green


Specifications

ASME:
ASME A112.4.2-2015
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.16-15, CSA C22.2 No. 68, CSA C22.2 No. 64
Collection:
VelaPlus
Dual Flush:
No
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Height:
18-1/2 in
Length:
26-7/8 in
MA Approved:
Yes
Material:
Vitreous China
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Seat Features:
Slow-Close, Heated Seat
Toilet Bowl Height:
15-3/4 in
Toilet Bowl Length:
11-1/4 in
Toilet Bowl Width:
13-1/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Type:
One Piece
WaterSense Labeled:
Yes
Width:
15-3/4 in