This product requires certification to purchase.

33-3/4 in. x 19-5/8 in. Granite 2 Bowl Drop-in Kitchen Sink in Beige

You last purchased this on
 
Signature Hardware

Vernor 33-3/4 in. x 19-5/8 in. Granite 2 Bowl Drop-in Kitchen Sink in Beige

  • Fast #
  • Part #SH419641
  • Item #7632474
  • Manufacturer Part #SH419641
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Vernor 33-3/4 in. x 19-5/8 in. Granite 2 Bowl Drop-in Kitchen Sink in Beige

  • Fast #
  • Part #SH419641
  • Item #7632474
  • Manufacturer Part #SH419641
4 out of 5 Customer Rating

X Points
Color Finish Name: Beige Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Faucet hole can be drilled on site to accommodate a single-hole faucet. Pre-marked hole location is on the underside of sink rim for guidance.
  • Granite composite is 80% granite and 20% resin.
  • It is recommended to have the sink at the job site before cutting cabinet or counter top.
  • Made in Italy.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Vernor
Color Finish Category:
Neutrals
Color Finish Name:
Beige
Number of Bowls:
2
Number of Holes:
No Hole
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Installation Type:
Drop-in
Sink Material:
Composite