Vertical Iron Privacy Rim Lock Set with Left Hand Knob in Striped Brown with Black Powder Coat
Vertical Iron Privacy Rim Lock Set with Left Hand Knob in Striped Brown with Black Powder Coat
Frequently Purchased Together
Product Details
Product Details
- Black Powder Coat casing made of iron.
- All interior parts are solid brass.
- Includes two knobs, two skeleton keys, catch plate, rim lock, knob escutcheon and matching escutcheon.
- This rim lock is fully reversible with a privacy lock and a key operated dead bolt.
- Historic pattern appropriate for restoration.
- Overall dimensions: 3-1/8" L x 3/4" W (front to back) x 3-7/8" H.
- The keeper measures 3/4" L x 3/4" W (front to back) x 3-7/8" H.
- 2-1/4" latch backset.
- Left handing.
- 2-1/4" diameter door knobs with one 1-7/8" diameter escutcheon.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat, Striped Brown
- Diameter:
- 2-1/4 in
- Door Hardware Type:
- Lock, Knob
- Handle Material:
- Porcelain
- Handle Type:
- Privacy
- Height:
- 3-7/8 in
- Length:
- 3-1/8 in
- Lock Type:
- Rim Lock
- Material:
- Iron
- Size:
- 2-1/4 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 3/4 in