Vessel Mount Bathroom Sink in Beige
Vessel Mount Bathroom Sink in Beige
Product Details
Product Details
- Constructed from travertine ensuring years of beauty and durability
- Installs in a vessel configuration; sink sits entirely on the topside of the counter (Note, the sink height may dictate the need to buy a specific vessel faucet)
- Overall Sink Size (Length x Width x Height): 16" x 16" x 3"
- Interior Sink Basin Size (Length x Width): 15-3/4" x 15-3/4"
- There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
- Drain outlet hole measures 1-1/2" making it compatible with most standard sized lavatory sink drains
- When purchasing a vessel sink faucet, ensure the height to spout and spout reach will accommodate your sink.
- Each item is carved from natural stone and will feature individual variations in color, shade, and veining.
Specifications
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Drain Opening:
- 1-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Square
- Sink Bowl Size:
- 15-3/4 in x 15-3/4 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Travertine
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No