This product requires certification to purchase.

Vessel Mount Bathroom Sink in Beige

You last purchased this on
 
Signature Hardware

Vessel Mount Bathroom Sink in Beige

  • Fast #
  • Part #SH301966
  • Item #7630947
  • Manufacturer Part #301966
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Vessel Mount Bathroom Sink in Beige

  • Fast #
  • Part #SH301966
  • Item #7630947
  • Manufacturer Part #301966
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Beige Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Constructed from travertine ensuring years of beauty and durability
  • Installs in a vessel configuration; sink sits entirely on the topside of the counter (Note, the sink height may dictate the need to buy a specific vessel faucet)
  • Overall Sink Size (Length x Width x Height): 19" x 19" x 2-5/8"
  • Interior Sink Basin Size (Length x Width): 17-1/4" x 17-1/4"
  • There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
  • Drain outlet hole measures 1-1/2" making it compatible with most standard sized lavatory sink drains
  • When purchasing a vessel sink faucet, ensure the height to spout and spout reach will accommodate your sink.
  • Each item is carved from natural stone and will feature individual variations in color, shade, and veining.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Neutrals
Color Finish Name:
Beige
Drain Opening:
1-1/2 in
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape:
Round
Sink Bowl Size:
17-1/4 in x 17-1/4 in
Sink Depth:
2-5/8 in
Sink Installation Type:
Vessel Mount
Sink Material:
Travertine
Sink Size Range:
Less than 20 in
Vessel Only:
Yes
WaterSense Labeled:
No