This product requires certification to purchase.

Vessel Mount Bathroom Sink in Carrara

You last purchased this on
 
Signature Hardware

Vessel Mount Bathroom Sink in Carrara

  • Fast #
  • Part #SH232032
  • Item #7634187
  • Manufacturer Part #SH232032
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Vessel Mount Bathroom Sink in Carrara

  • Fast #
  • Part #SH232032
  • Item #7634187
  • Manufacturer Part #SH232032
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Carrara Marble Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Overall dimensions: 21-1/2" L x 13-3/4" W (front to back) x 3" H (±1/2").
  • Uses 1-1/2" lavatory drain.
  • Made of Carrara Marble that is sourced from Italy.
  • Polished interior and exterior.
  • Each sink is unique and considered an individual work of art.
  • To clean, add a few drops of mild cleanser, rinse with water and wipe dry.
  • Seal stone with StoneTech sealer before use for maximum performance.
  • When purchasing a vessel sink faucet, ensure the height to spout and spout reach will accommodate your sink.
  • Each item is carved from natural stone and will feature individual variations in color, shade, and veining.
  • Requires Certification

Specifications

ASME:
ASME A112.19.2-2018
Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
Carrara Marble
Drain Opening:
1-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Installation Type:
Vessel Mount
Sink Material:
Marble
Sink Size Range:
20 in - 25.99 in
Vessel Only:
Yes
WaterSense Labeled:
No