Vessel Mount Bathroom Sink in Grey
Vessel Mount Bathroom Sink in Grey
Product Details
Product Details
- Constructed from granite ensuring years of beauty and durability
- Installs in a vessel configuration; sink sits entirely on the topside of the counter (Note, the sink height may dictate the need to buy a specific vessel faucet)
- Overall Sink Size (Length x Width x Height): 21-3/4" x 16-1/4" x 5"
- Interior Sink Basin Size (Length x Width): 19-1/4" x 11-1/4"
- There is a single predrilled faucet hole on the sink to accommodate a monoblock lavatory faucet
- Drain outlet hole measures 1-1/2" making it compatible with most standard sized lavatory sink drains
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Drain Opening:
- 1-1/2 in
- Height:
- 5 in
- Length:
- 21-3/4 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- No
- Pedestal Only:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 19-1/4 in x 11-1/4 in
- Sink Depth:
- 3-3/8 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Granite
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 16-1/4 in