This product requires certification to purchase.

Wall Toilet Tissue Holder in Polished Brass

You last purchased this on
 
Signature Hardware

Victoria Wall Toilet Tissue Holder in Polished Brass

  • Fast #
  • Part #SH248153
  • Item #7692678
  • Manufacturer Part #248153
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Victoria Wall Toilet Tissue Holder in Polished Brass

  • Fast #
  • Part #SH248153
  • Item #7692678
  • Manufacturer Part #248153
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Victoria
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
1/4 in
Hardware Included:
Yes
Height:
6-1/2 in
Installation Type:
Wall Mount
Length:
4-3/4 in
Material:
Brass
Mount Type:
Wall
Pivoting:
No
Projection:
1/4 in
Width:
4-3/4 in