This product requires certification to purchase.

2-5/8 in. Brass Door Hinge in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Victorian 2-5/8 in. Brass Door Hinge in Oil Rubbed Bronze

  • Fast #
  • Part #SH426878
  • Item #7741561
  • Manufacturer Part #426878
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Victorian 2-5/8 in. Brass Door Hinge in Oil Rubbed Bronze

  • Fast #
  • Part #SH426878
  • Item #7741561
  • Manufacturer Part #426878
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Victorian
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Height:
3-3/4 in
Width:
2-5/8 in