This product requires certification to purchase.

4 x 10 in. Floor Register in Polished Brass Steel

You last purchased this on
 
Signature Hardware

Victorian 4 x 10 in. Floor Register in Polished Brass Steel

  • Fast #
  • Part #SH226120
  • Item #7741527
  • Manufacturer Part #226120
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Victorian 4 x 10 in. Floor Register in Polished Brass Steel

  • Fast #
  • Part #SH226120
  • Item #7741527
  • Manufacturer Part #226120
4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Victorian
Color Finish Name:
Polished Brass
Length:
5-1/4 in
Material:
Steel
Width:
11 in