This product requires certification to purchase.

4 x 14 in. Residential Brass Ceiling & Sidewall Register in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Victorian 4 x 14 in. Residential Brass Ceiling & Sidewall Register in Oil Rubbed Bronze

  • Fast #
  • Part #SH160288
  • Item #7693273
  • Manufacturer Part #160288
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Victorian 4 x 14 in. Residential Brass Ceiling & Sidewall Register in Oil Rubbed Bronze

  • Fast #
  • Part #SH160288
  • Item #7693273
  • Manufacturer Part #160288
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Removable louvers.
  • Includes 2" screws in matching finish. Longer mounting screws sold separately.
  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Victorian
Color Finish Name:
Oil Rubbed Bronze
Installation Type:
Wall Mount
Length:
4 in
Material:
Brass
Width:
14 in