Brass Dummy Knob and Plate Set in Polished Brass
Victorian Brass Dummy Knob and Plate Set in Polished Brass
Product Details
Product Details
- Made of solid brass.
- Knobs measure 1-5/8" W x 2-3/4" H.
- Plates measure 2-3/4" W x 8-1/4" H.
- 2-3/8" extension from wall.
- Includes all necessary operating parts and fastening hardware.
- Includes a 4-1/4" spindle for use on 1-3/8" - 1-3/4" thick doors.
- Trim only sets can be used with existing locks, provided that the spindle accepts fine threaded knobs (20 threads per inch).
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Victorian
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 2-3/8 in
- Door Hardware Type:
- Lock, Knob
- Handle Material:
- Metal
- Handle Type:
- Dummy
- Height:
- 8-1/4 in
- Material:
- Brass
- Size:
- 2-1/4 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 2-3/4 in