Brass Passage Knob and Plate Set in Brushed Nickel
Victorian Brass Passage Knob and Plate Set in Brushed Nickel
Product Details
Product Details
- Made of solid brass.
- Knobs measure 1-5/8" W x 2-3/4" H.
- Plates measure 2-3/4" W x 8-1/4" H.
- 2-3/8" extension from wall.
- Includes all necessary operating parts and fastening hardware.
- Fits doors with standard 2-1/8" diameter borings
- Includes a 4-1/4" spindle for use on 1-3/8" - 1-3/4" thick doors.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Victorian
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-3/8 in
- Door Hardware Type:
- Lock, Knob
- Handle Material:
- Metal
- Handle Type:
- Passage
- Height:
- 8-1/4 in
- Material:
- Brass
- Size:
- 2-3/8 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 2-3/4 in