Bronze Sash Lock in Matte Black
Victorian Bronze Sash Lock in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Sold individually.
- Made of solid brass.
Specifications
- Application:
- Residential
- Collection:
- Victorian
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 2-3/8 in
- Length:
- 2 in
- Material:
- Brass
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM ? WWW.P65WARNINGS.CA.GOV
- Width:
- 2-5/8 in
- Window Hardware Type:
- Sash Hook