This product requires certification to purchase.

Bronze Sash Lock in Polished Chrome

You last purchased this on
 
Signature Hardware

Victorian Bronze Sash Lock in Polished Chrome

  • Fast #
  • Part #SH473698
  • Item #9408003
  • Manufacturer Part #473698
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Victorian Bronze Sash Lock in Polished Chrome

  • Fast #
  • Part #SH473698
  • Item #9408003
  • Manufacturer Part #473698
3.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Sold individually.
  • Made of solid brass.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Victorian
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
2-3/8 in
Length:
2 in
Material:
Brass
Proposition 65:
WARNING: CANCER AND REPRODUCTIVE HARM ? WWW.P65WARNINGS.CA.GOV
Width:
2-5/8 in
Window Hardware Type:
Sash Hook