VICTORIAN STEEL WALL REGISTER - ALMOND 6" X 10" (7-1/4" X 11" OVERALL)
Victorian VICTORIAN STEEL WALL REGISTER - ALMOND 6" X 10" (7-1/4" X 11" OVERALL)
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Victorian
- Color Finish Name:
- Almond
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Material:
- Steel
- Width:
- 10 in