This product requires certification to purchase.

VICTORIAN STEEL WALL REGISTER - BRUSHED NICKEL 4" X 14" (5-1/4" X 15" OVERALL)

You last purchased this on
 
Signature Hardware

Victorian VICTORIAN STEEL WALL REGISTER - BRUSHED NICKEL 4" X 14" (5-1/4" X 15" OVERALL)

Brand image
You last purchased this on
 
Signature Hardware

Victorian VICTORIAN STEEL WALL REGISTER - BRUSHED NICKEL 4" X 14" (5-1/4" X 15" OVERALL)

  • Fast #
  • Part #SH253795
  • Item #7741758
  • Manufacturer Part #253795
3.6 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Victorian
Color Finish Name:
Brushed Nickel
Installation Type:
Wall Mount
Length:
4 in
Material:
Steel
Width:
14 in