This product requires certification to purchase.

1 Robe Hook in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Vilamonte 1 Robe Hook in Oil Rubbed Bronze

  • Fast #
  • Part #SHVLRHORB
  • Item #4467820
  • Manufacturer Part #446951
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Vilamonte 1 Robe Hook in Oil Rubbed Bronze

  • Fast #
  • Part #SHVLRHORB
  • Item #4467820
  • Manufacturer Part #446951
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Zinc alloy die-cast posts
  • All metal construction
  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
Collection:
Vilamonte
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
3 in
Height:
1-7/8 in
Installation Type:
Wall Mount
Length:
1-3/4 in
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
1
Projection:
3 in